Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCCJNOMSQTY322X
Zoro #
G7702466
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Fits Chest Size
52" to 54"
Trim Width
2 and 3"
Length
32"
Details
Item
Turnout Coat
Material
Nomex(R) IIIA
Color
Yellow
Closure Type
Zipper/Hook-and-Loop
Pockets
(2) 9 x 9 x 2" Hand Warmer, Semi Bellow Pockets
Standards
NFPA
Description
Turnout Coat, Size 2XL, Yellow, Trim Width 2 and 3 in, Fits Chest Size 52 in to 54 in, Length 32 in, Material Nomex(R) IIIA, Lining Material Quilted Nomex(R) Facecloth/Stedair(R) 3000, Sleeve Length 36 in, Zipper/Hook-and-Loop Closure Type, Pockets (2) 9 x 9 x 2 in Hand Warmer, Semi Bellow Pockets, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.