Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wildland Coverall, Aramid Fiber, Yellow, M

  • Mfr # FS1C001000M

  • Zoro # G0081695


product price: $523.79
/ea
Free Shipping & Returns

Key Features

Fits Chest Size
42 in
Material
Aramid Fiber
Color
Yellow
Closure Type
Hook-and-Loop, Zipper
Inseam
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1C001000M
Zoro #
G0081695
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
42 in

Details

Item
Wildland Coverall
Material
Aramid Fiber
Color
Yellow
Closure Type
Hook-and-Loop, Zipper
Inseam
29 in
Pockets
Radio Pocket Left Chest
Standards
NFPA 1977

Description

Wildland Coverall, Size M, Fits Chest Size 42 in, Inseam 29 in, Yellow, Material Aramid Fiber, Hook-and-Loop, Zipper Closure Type, Pockets Radio Pocket Left Chest, Standards NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.