Turnout Pants, Aramid Fiber, Tan, 3XL
Mfr # FS1P057PKB3
Zoro # G0081214
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Fits Waist Size
50 in
Material
Aramid Fiber
Color
Tan
Closure Type
Zipper/Snap/Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS1P057PKB3
Zoro #
G0081214
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Fits Waist Size
50 in
Trim Width
2 in
Details
Item
Turnout Pants
Material
Aramid Fiber
Color
Tan
Closure Type
Zipper/Snap/Loop
Trim Color
Lime/Silver
Inseam
31 in
Trim Material
Scotchlite(TM) Reflective
Standards
NFPA 1977
Includes
Outer Shell Knee Reinforcement with Thermal Padding
Pockets
(2) Angled Front Pockets, (2) Full Bellow Cargo Pockets, (2) Pass Through Pockets, (2) Rear Patch Pockets with Flaps
Description
Turnout Pants, Size 3XL, Fits Waist Size 50 in, Inseam 31 in, Tan, Material Aramid Fiber, Zipper/Snap/Loop Closure Type, Pockets (2) Angled Front Pockets, (2) Full Bellow Cargo Pockets, (2) Pass Through Pockets, (2) Rear Patch Pockets with Flaps, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.