Zoro Homepage
This item is Discontinued.
Fire-Dex Turnout Pants, Black, S, Inseam 29 In. FEPENBQT29SM

Turnout Pants, Black, S, Inseam 29 In. (Discontinued)

  • Mfr # FEPENBQT29SM
  • Zoro # G7671851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEPENBQT29SM
Zoro #
G7671851
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Waist Size
30 to 32"
Trim Width
2" and 3"

Details

Item
Turnout Pants
Material
Nomex(R) IIIA
Color
Black
Closure Type
Hook-and-Loop/Hook and D Ring
Trim Color
Lime/Yellow
Includes
Gray Leather Reinforced Cuff and Knee Patches, X-Style Suspenders
Trim Material
Scotchlite(TM) Reflective
Inseam
29"
Standards
NFPA 1971, Current Edition
Pockets
(1) 10 x 10 x 2" Pocket

Description

Turnout Pants, Size S, Fits Waist Size 30 to 32 In., Inseam 29 In., Black, Trim Color Lime/Yellow, Trim Width 2 In. and 3 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R) IIIA, Lining Material Quilted Nomex(R) Batt Sewn to Stedair(R) 3000 Moisture Barrier, Closure Type Hook-and-Loop/Hook and D Ring, Pockets (1) 10 x 10 x 2 In. Pocket, Includes Gray Leather Reinforced Cuff and Knee Patches, X-Style Suspenders, Standards NFPA 1971, Current Edition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.