Turnout Pants, Cotton, Red, L
Mfr # FS1P00L000L
Zoro # G0081199
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Size
L
Fits Waist Size
38 in
Material
Cotton
Color
Red
Closure Type
Hook-and-Loop, Snap, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS1P00L000L
Zoro #
G0081199
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Fits Waist Size
38 in
Trim Width
2 in
Details
Item
Turnout Pants
Material
Cotton
Color
Red
Closure Type
Hook-and-Loop, Snap, Zipper
Trim Color
Lime, Silver
Standards
NFPA 1977
Trim Material
5410 Diamond Mesh
Pockets
(2) Rear Patch Pockets
Includes
Leather Knee Reinforcements
Inseam
30 in
Lining Material
Cotton
Description
Turnout Pants, Size L, Fits Waist Size 38 in, Inseam 30 in, Red, Material Cotton, Hook-and-Loop, Snap, Zipper Closure Type, Pockets (2) Rear Patch Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.