Turnout Pants, Cotton, Tan, XL
Mfr # FS1P05SPKB1
Zoro # G0080751
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Fits Waist Size
42 in
Material
Cotton
Color
Tan
Closure Type
Zipper/Snap/Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS1P05SPKB1
Zoro #
G0080751
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Fits Waist Size
42 in
Trim Width
2 in
Details
Item
Turnout Pants
Material
Cotton
Color
Tan
Closure Type
Zipper/Snap/Loop
Trim Color
Lime/Silver
Pockets
(2) Angled Front Pockets, (2) Full Bellow Cargo Pockets, (2) Pass Through Pockets, (2) Rear Patch Pockets with Flaps
Standards
NFPA 1977
Trim Material
Scotchlite(TM) Reflective
Inseam
31 in
Includes
Outer Shell Knee Reinforcement with Thermal Padding
Description
Turnout Pants, Size XL, Fits Waist Size 42 in, Inseam 31 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Loop, Pockets (2) Angled Front Pockets, (2) Full Bellow Cargo Pockets, (2) Pass Through Pockets, (2) Rear Patch Pockets with Flaps, Includes Outer Shell Knee Reinforcement with Thermal Padding, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.