This item is Discontinued.

Fire-Dex Turnout Pants, Yellow, S, Inseam 29 In. TCPJNOMSQTY29SM

Turnout Pants, Yellow, S, Inseam 29 In. (Discontinued)

  • Mfr # TCPJNOMSQTY29SM
  • Zoro # G8224027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCPJNOMSQTY29SM
Zoro #
G8224027
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Fits Waist Size
30 to 32"
Trim Width
2"

Details

Item
Turnout Pants
Inseam
29"
Color
Yellow
Closure Type
hook-and-loop
Material
Nomex(R) IIIA
Trim Color
Red/Orange
Includes
H-Style Suspenders
Pockets
(2) 10 x 10 x 2" Pockets
Standards
NFPA1971 2000 EDN
Trim Material
Scotchlite(TM) Reflective

Description

Turnout Pants, Size S, Fits Waist Size 30 to 32 In., Inseam 29 In., Yellow, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R) IIIA, Lining Material Nomex(R) Calendared Facecloth Quilted to Nomex(R) Batt Sewn to Stedair(R) 3000 on E-89(TM), Closure Type Hook-and-Loop, Pockets (2) 10 x 10 x 2 In. Pockets, Includes H-Style Suspenders, Standards NFPA1971 2000 EDN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.