USAR Jacket, Fleece, Navy, 3XL
Mfr # PCUSARFLEECE-3X
Zoro # G0080505
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Fits Chest Size
58 in
Material
Fleece
Color
Navy
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCUSARFLEECE-3X
Zoro #
G0080505
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Fits Chest Size
58 in
Length
29 to 33 in
Length (Straight Wireway)
29 to 33 in
Garment Size
Regular
Details
Item
USAR Jacket
Material
Fleece
Color
Navy
Closure Type
Zipper
Pockets
0
Product Type
USAR Jacket
Binding
Zipper
Uniform Type
General
Garment Style
Liner
Pant Sizing
Regular
Shirt Sizing
Regular
Description
USAR Jacket Fleece Liner, Size 3XL, Fits Chest Size 58 In., Color Navy, FR Fleece Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.