Zoro Homepage

USAR Jacket, Fleece, Navy, S

  • Mfr # PCUSARFLEECE-S

  • Zoro # G0080295


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Size
S
Fits Chest Size
38 in
Material
Fleece
Color
Navy
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCUSARFLEECE-S
Zoro #
G0080295
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Fits Chest Size
38 in
Length
29 to 33 in
Length (Straight Wireway)
29 to 33 in
Garment Size
Regular

Details

Item
USAR Jacket
Material
Fleece
Color
Navy
Closure Type
Zipper
Pockets
0
Product Type
USAR Jacket
Uniform Type
General
Garment Style
Liner
Binding
Zipper
Pant Sizing
Regular
Shirt Sizing
Regular

Description

USAR Jacket Fleece Liner, Size S, Fits Chest Size 38 In., Color Navy, FR Fleece Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.