Shop FIRE-DEX
See all product information
USAR Jacket, Aramid Fiber, Navy, L
Mfr # PCUSARNOMEXNAVY-L
Zoro # G0080200
product price:Â $1,389.99
/ea
Free Shipping & Returns
Key Features
Size
L
Fits Chest Size
46 in
Material
Aramid Fiber
Color
Navy
Closure Type
Hook-and-Loop, Zipper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PCUSARNOMEXNAVY-L
Zoro #
G0080200
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Fits Chest Size
46 in
Length
29 to 33 in
Trim Width
2 in
Length (Straight Wireway)
29 to 33 in
Details
Item
USAR Jacket
Material
Aramid Fiber
Color
Navy
Closure Type
Hook-and-Loop, Zipper
Trim Color
High Visibility Yellow
Pockets
Patch, Radio
Trim Material
Reflective
Lining Material
Aramid Fiber
Product Type
USAR Jacket
Description
USAR Jacket, Size L, Navy, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 46 in, Length 29 to 33 in, Material Aramid Fiber, Lining Material Aramid Fiber, Hook-and-Loop, Zipper Closure Type, Pockets Patch, Radio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.