USAR Jacket, Aramid Fiber, Tan, Xl
Mfr # PCUSARNOMEXTAN-XL
Zoro # G0120520
product price:Â $1,459.99
/ea
Free Shipping & Returns
Key Features
Size
Xl
Fits Chest Size
50 in
Material
Aramid Fiber
Color
Tan
Closure Type
Hook-and-Loop, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCUSARNOMEXTAN-XL
Zoro #
G0120520
UPC #
-
Country of Origin
Mexico
Dimensions
Size
Xl
Fits Chest Size
50 in
Length
29 to 33 in
Trim Width
2 in
Length (Straight Wireway)
29 to 33 in
Details
Item
USAR Jacket
Material
Aramid Fiber
Color
Tan
Closure Type
Hook-and-Loop, Zipper
Trim Color
High Visibility Yellow
Trim Material
Reflective
Pockets
Patch, Radio
Lining Material
Aramid Fiber
Product Type
USAR Jacket
Description
USAR Jacket, Size XL, Tan, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 50 in, Length 29 to 33 in, Material Aramid Fiber, Lining Material Aramid Fiber, Hook-and-Loop, Zipper Closure Type, Pockets Patch, Radio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.