USAR Pants, Aramid Fiber, Navy, S
Mfr # PPUSARNOMEXNAVY-S
Zoro # G0080261
product price: $1,060.99
/ea
Free Shipping & Returns
Key Features
Size
S
Fits Waist Size
32 in
Material
Aramid Fiber
Color
Navy
Closure Type
Elastic Waist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPUSARNOMEXNAVY-S
Zoro #
G0080261
UPC #
-
Country of Origin
Mexico
Dimensions
Size
S
Fits Waist Size
32 in
Trim Width
2 in
Details
Item
USAR Pants
Material
Aramid Fiber
Color
Navy
Closure Type
Elastic Waist
Trim Color
Lime, Silver
Pockets
(2) 10 x 10 x 2 in Pockets
Trim Material
5410 Diamond Mesh
Inseam
30 in
Lining Material
Aramid Fiber
Product Type
USAR Pants
Description
USAR Pants, Size S, Fits Waist Size 32 in, Inseam 30 in, Navy, Trim Color Lime, Silver, Trim Width 2 in, Trim Material 5410 Diamond Mesh, Material Aramid Fiber, Lining Material Aramid Fiber, Closure Type Elastic Waist, Pockets (2) 10 x 10 x 2 in Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.