Zoro Homepage

USAR Pants, Aramid Fiber, Tan, 2XL

  • Mfr # PPUSARNOMEXTAN-2X

  • Zoro # G0080331


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Fits Waist Size
48 in
Material
Aramid Fiber
Color
Tan
Closure Type
Elastic Waist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPUSARNOMEXTAN-2X
Zoro #
G0080331
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
48 in
Trim Width
2 in

Details

Item
USAR Pants
Material
Aramid Fiber
Color
Tan
Closure Type
Elastic Waist
Trim Color
Lime, Silver
Pockets
(2) 10 x 10 x 2 in Pockets
Trim Material
5410 Diamond Mesh
Inseam
30 in
Lining Material
Aramid Fiber

Description

USAR Pants, Size 2XL, Fits Waist Size 48 in, Inseam 30 in, Tan, Trim Color Lime, Silver, Trim Width 2 in, Trim Material 5410 Diamond Mesh, Material Aramid Fiber, Lining Material Aramid Fiber, Closure Type Elastic Waist, Pockets (2) 10 x 10 x 2 in Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.