USAR Pants, Aramid Fiber, Tan, Xl
Mfr # PPUSARNOMEXTAN-XL
Zoro # G0080173
product price: $1,007.99
/ea
Free Shipping & Returns
Key Features
Size
Xl
Fits Waist Size
44 in
Material
Aramid Fiber
Color
Tan
Closure Type
Elastic Waist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPUSARNOMEXTAN-XL
Zoro #
G0080173
UPC #
-
Country of Origin
Mexico
Dimensions
Size
Xl
Fits Waist Size
44 in
Trim Width
2 in
Details
Item
USAR Pants
Material
Aramid Fiber
Color
Tan
Closure Type
Elastic Waist
Trim Color
Lime, Silver
Trim Material
5410 Diamond Mesh
Inseam
30 in
Pockets
(2) 10 x 10 x 2 in Pockets
Lining Material
Aramid Fiber
Description
USAR Pants, Size XL, Fits Waist Size 44 in, Inseam 30 in, Tan, Trim Color Lime, Silver, Trim Width 2 in, Trim Material 5410 Diamond Mesh, Material Aramid Fiber, Lining Material Aramid Fiber, Closure Type Elastic Waist, Pockets (2) 10 x 10 x 2 in Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.