Wildland Coat, Aramid Fiber, Yellow, L
Mfr # FS1J001L
Zoro # G0081302
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Size
L
Fits Chest Size
46 in
Material
Aramid Fiber
Color
Yellow
Closure Type
Hook-and-Loop, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS1J001L
Zoro #
G0081302
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L
Fits Chest Size
46 in
Length
32 in
Trim Width
2 in
Details
Item
Wildland Coat
Material
Aramid Fiber
Color
Yellow
Closure Type
Hook-and-Loop, Zipper
Trim Color
Lime/Silver
Standards
NFPA 1977
Pockets
(2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket
Trim Material
Scotchlite(TM)
Description
Wildland Coat, Size L, Fits Chest Size 46 in, Yellow, Aramid Fiber, Hook-and-Loop, Zipper Closure Type, Pockets (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.