Wildland Coat, Aramid Fiber, Yellow, M
Mfr # FS1J001M
Zoro # G0081129
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Size
M
Fits Chest Size
42 in
Material
Aramid Fiber
Color
Yellow
Closure Type
Hook-and-Loop, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS1J001M
Zoro #
G0081129
UPC #
-
Country of Origin
Mexico
Dimensions
Size
M
Fits Chest Size
42 in
Trim Width
2 in
Length
32 in
Details
Item
Wildland Coat
Material
Aramid Fiber
Color
Yellow
Closure Type
Hook-and-Loop, Zipper
Trim Color
Lime/Silver
Trim Material
Scotchlite(TM)
Pockets
(2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket
Standards
NFPA 1977
Description
Wildland Coat, Size M, Fits Chest Size 42 in, Yellow, Aramid Fiber, Hook-and-Loop, Zipper Closure Type, Pockets (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.