Zoro Homepage

Wildland Coat, Cotton, Red, S

  • Mfr # FS1J05LS

  • Zoro # G0080480


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Size
S
Fits Chest Size
38 in
Material
Cotton
Color
Red
Closure Type
Hook-and-Loop, Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1J05LS
Zoro #
G0080480
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Fits Chest Size
38 in
Length
32 in
Trim Width
2 in

Details

Item
Wildland Coat
Material
Cotton
Color
Red
Closure Type
Hook-and-Loop, Zipper
Trim Color
Lime/Silver
Standards
NFPA 1977
Trim Material
Scotchlite(TM)
Pockets
(2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket

Description

Wildland Coat, Size S, Fits Chest Size 38 in, Red, Cotton, Hook-and-Loop, Zipper Closure Type, Pockets (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, 9 x 3 x 2 in Radio Pocket, Standards NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.