Wildland Coverall, Aramid Fiber, Tan, 3XL
Mfr # FS1C0070003
Zoro # G0081810
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Fits Chest Size
58 in
Material
Aramid Fiber
Color
Tan
Closure Type
Hook-and-Loop, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS1C0070003
Zoro #
G0081810
UPC #
-
Country of Origin
Mexico
Dimensions
Size
3XL
Fits Chest Size
58 in
Details
Item
Wildland Coverall
Material
Aramid Fiber
Color
Tan
Closure Type
Hook-and-Loop, Zipper
Pockets
Radio Pocket Left Chest
Inseam
31 in
Standards
NFPA 1977
Description
Wildland Coverall, Size 3XL, Fits Chest Size 58 in, Inseam 31 in, Tan, Material Aramid Fiber, Hook-and-Loop, Zipper Closure Type, Pockets Radio Pocket Left Chest, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.