Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wildland Coverall, Aramid Fiber, Yellow, L

  • Mfr # FS1C001000L

  • Zoro # G0081765


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Fits Chest Size
46 in
Material
Aramid Fiber
Color
Yellow
Closure Type
Hook-and-Loop, Zipper
Standards
NFPA 1977
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1C001000L
Zoro #
G0081765
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
46 in

Details

Item
Wildland Coverall
Material
Aramid Fiber
Color
Yellow
Closure Type
Hook-and-Loop, Zipper
Standards
NFPA 1977
Inseam
30 in
Pockets
Radio Pocket Left Chest

Description

Wildland Coverall, Size L, Fits Chest Size 46 in, Inseam 30 in, Yellow, Material Aramid Fiber, Hook-and-Loop, Zipper Closure Type, Pockets Radio Pocket Left Chest, Standards NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.