Zoro Homepage

Wildland Fire Fighting Pants, Cotton, Red, Xl

  • Mfr # FS1P00L0001

  • Zoro # G0081311


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Size
Xl
Fits Waist Size
42 in
Material
Cotton
Color
Red
Closure Type
Hook-and-Loop/Zipper/Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1P00L0001
Zoro #
G0081311
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Xl
Fits Waist Size
42 in
Trim Width
2 in

Details

Item
Wildland Fire Fighting Pants
Material
Cotton
Color
Red
Closure Type
Hook-and-Loop/Zipper/Snap
Trim Color
Lime/Silver
Includes
Leather Knee Reinforcements
Trim Material
Scotchlite(TM) Reflective
Pockets
(2) Rear Patch Pockets
Inseam
31 in
Standards
UL Certified to NFPA 1977
Product Type
Wildland Pants

Description

Wildland Fire Fighting Pants, Size XL, Fits Waist Size 42 in, Inseam 31 in, Red, Material Cotton, Hook-and-Loop/Zipper/Snap Closure Type, Pockets (2) Rear Patch Pockets, Standards UL Certified to NFPA 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.