Zoro Homepage

FireKing Fireproof Storage Cabinet, 36"Wx19-1/4"Dx44"H, Arctic White, Assembled

  • Mfr # CF4436-DAW

  • Zoro # G905988011


product price: $5,239.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Exterior Width
36
Number of Shelves
2
Color
Arctic White
Exterior Height
44
Exterior Depth
19.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4436-DAW
Zoro #
G905988011
UPC #
33983074928
Country of Origin
United States

Dimensions

Exterior Width
36
Exterior Height
44
Exterior Depth
19.3

Details

Number of Shelves
2
Color
Arctic White
Material
Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.