Zoro Homepage

FireKing Fireproof Storage Cabinet, 36"Wx19-1/4"Dx44"H, Parchment, Assembled

  • Mfr # CF4436-DPA

  • Zoro # G905987991


product price: $5,028.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Exterior Depth
19.3
Color
Platinum
Exterior Width
36
Exterior Height
44
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4436-DPA
Zoro #
G905987991
UPC #
33983074928
Country of Origin
United States

Dimensions

Exterior Depth
19.3
Exterior Width
36
Exterior Height
44

Details

Color
Platinum
Number of Shelves
2
Standards
U.L. Class 350 One Hour Fire Rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.