
FireKing Fireproof Storage Cabinet, 36"Wx19-1/4"Dx72"H, Arctic White, Assembled
Mfr # CF7236-DAW
Zoro # G405988061
product price: $7,780.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Color
Arctic White
Exterior Width
36
Exterior Depth
19.3
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF7236-DAW
Zoro #
G405988061
UPC #
33983081223
Country of Origin
United States
Dimensions
Exterior Width
36
Exterior Depth
19.3
Exterior Height
72
Details
Number of Shelves
4
Color
Arctic White
Material
Galvanized Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.