
FireKing Fireproof Storage Cabinet W/End Tab Inserts, 36"Wx19-1/4"Dx44"H, Parchment, Assembled
Mfr # CF4436-MDPA
Zoro # G505987902
product price: $5,942.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Exterior Height
44
Exterior Width
36
Number of Shelves
3
Exterior Depth
19.3
Color
Parchment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF4436-MDPA
Zoro #
G505987902
UPC #
33983076694
Country of Origin
United States
Dimensions
Exterior Height
44
Exterior Width
36
Exterior Depth
19.3
Details
Number of Shelves
3
Color
Parchment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.