FireKing LT1507 Gary Laptop Safe, 15-3/4"W x 16-5/8"D x 15-3/4"H, 1.2 Cu. Ft.

  • Mfr # LT1507

  • Zoro # G605987918


product price:  $1,239.99
/ea
Free Shipping & Returns

Key Features

Lock Style
Digital Keypad
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LT1507
Zoro #
G605987918
UPC #
33983064479
Country of Origin
China

Details

Lock Style
Digital Keypad
Item
Fire Rated Laptop/Hotel Safe
Fire Rated
Yes

Description

Fireking lt1507 gary laptop safe, 15-3/4"w x 16-5/8"d x 17-14/25"h, 1.2 cu. Ft. gary by fireking laptop safe - gary by fireking offers big protection in a compact size. The gary by fireking personal safe is ideal for home, office, vehicle, or anywhere you need to keep valuables protected; the gary by fireking laptop safe is specially designed to protect laptop computers and other small valuables. Both are available in light gray and feature a digital keypad with programmable code entry for security and easy access, are equipped with a mechanical key lock for emergency backup entry, and install easily to the wall or floor. designed to offer secure protection for laptop computers and other valuable possessions compact size allows easy installation on the wall or floor in home, dorm room, office - even in your automobile electronic lock provides security and easy access (batteries included); equipped with four-bit mechanical key for emergency tough construction with a pry-resistant door and durable finish tough 3-gauge construction on door and 14-gauge walls resist burglary and break-ins available in light gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.