FireKing HS1207 Gary Personal Safe, 12-1/4"W x 7-3/4"D x 7-3/4"H, 0.3 Cu. Ft.

  • Mfr # HS1207

  • Zoro # G705987887


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Lock Style
Digital Keypad
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS1207
Zoro #
G705987887
UPC #
33983065117
Country of Origin
China

Details

Lock Style
Digital Keypad
Item
Fire Rated Security Safe
Fire Rated
Yes

Description

Fireking hs1207 gary personal safe, 12-1/4"w x 7-3/4"d x 7-3/4"h, 0.3 cu. Ft. gary by fireking personal safe - gary by fireking offers big protection in a compact size. The gary by fireking personal safe is ideal for home, office, vehicle, or anywhere you need to keep valuables protected; the gary by fireking laptop safe is specially designed to protect laptop computers and other small valuables. Both are available in light gray and feature a digital keypad with programmable code entry for security and easy access, are equipped with a mechanical key lock for emergency backup entry, and install easily to the wall or floor. offers big protection in a compact size; ideal for home, office, workstations, automobile - anywhere you need valuables protected bolt-down kit (included) easily attaches safe to the wall or floor digital keypad with 3- to 8-digit programmable code entry provides security and easy access (batteries included) manual override keys for emergencies tough 9-gauge construction on door and 14-gauge walls resist burglary and break-ins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.