Zoro Homepage

Inserts, 36Wx19-1/4Dx44H, Arctic

  • Mfr # CF4436-MDAW

  • Zoro # G205987844


product price: $5,942.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Exterior Depth
19.3
Exterior Height
44
Exterior Width
36
Color
Arctic White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4436-MDAW
Zoro #
G205987844
UPC #
33983082961
Country of Origin
United States

Dimensions

Exterior Depth
19.3
Exterior Height
44
Exterior Width
36

Details

Number of Shelves
3
Color
Arctic White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.