Zoro Homepage

Smoke Detector 9V Battery Powered

  • Mfr # SMI100RV

  • Zoro # G322600398


product price: $79.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMI100RV
Zoro #
G322600398
UPC #
619749321538
Country of Origin
United States

Description

SMI100RV Smoke Detector 9V Battery Powered An ideal pocket-sized reference book for comprehending maritime flags. This guide is both comprehensive and concise, encompassing: Early detection of smoke and fire emissions to avert personal injury with the SMI100RV Boat and RV Approved Battery-Operated Smoke Alarm, which is sanctioned for use in boats and recreational vehicles, adhering to the latest industry standards. The detector has a hinged cover for effortless battery replacements, while the tamper-resistant locking pin prevents premature battery removal. Features: Detect Smoke and Fire Emissions Early to Prevent Personal Injury With Model SMI100RV Compact Design: 5.58" Diameter x 1.99" Height Fast & Easy Installation 9V Battery Powered, No Wiring Required Low Battery Indicator Silence Feature Test Button Easily Accessible on the Cover of the Alarm Alarm Horn: 85 dB 10 ft Smoke Sensor: Ionization Listed to UL217 for RV Use Eighth Edition Complies with U.S. Coast Guard Sect. 28.325(b) Package Contents: Smoke Alarm 9-Volt Battery

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.