
Two Zone Detection and Alarm Panel - 2-5/8" Display - 12/24V DC
Mfr # FBD-2-R
Zoro # G122600390
product price: $1,024.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBD-2-R
Zoro #
G122600390
UPC #
619749321163
Country of Origin
United States
Description
Two Zone Detection & Alarm Panel - 2-5/8" Display - 12/24V DC Each system consists of a monitor panel and up to 14 smoke or heat detectors and/or rate of rise heat detectors connected to each zone (sold separately.) Features: Visual and audible indications of a fire or fault Water resistant display Voltage and EMI protected Reverse polarity protected Specifications: Supply Voltage: 9-32V DC Zone Loop Voltage: 24V DC (regardless of input voltage) Minimum Alarm Current: 15mA Maximum Current Per Zone: 400mA Maximum Sensors Per Zone: 8 EOL Resistor: 5.6kΩ Potential Free Transistor Output (Fault, Alarm): 50V max Relay Output (Buzzer): 2A
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.