Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camo Series Bow Light - Grassy Sage

  • Mfr # CSBL01 GS

  • Zoro # G115568621


product price: $64.89
/ea

Key Features

Depth
5.5 in
Color
Green
Material
Carbon Fiber
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSBL01 GS
Zoro #
G115568621
UPC #
051497323745
Country of Origin
China

Dimensions

Depth
5.5 in
Length
17 in

Details

Color
Green
Material
Carbon Fiber

Description

Firefly Marine bow lights are the top choice for pro anglers and guides. It is the first of its kind on the market and will change how you fish in the dark. 100% Carbon fiber construction with U700 ultra thin carbon fiber fabric laid with zero degree direction for incredible strength. Rear facing courtesy light to aid the angler in unhooking fish, retying lures, and getting backlash out of reels. Courtesy light is made with refracting plastic so angler does not lose night vision. Multiple colors to choose from to match your boat!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.