
Diamond Series Bow Light - Blue
Mfr # DSBL01 BU
Zoro # G315568599
product price: $58.45
/eaKey Features
Material
Carbon Fiber
Depth
5.5 in
Length
17 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSBL01 BU
Zoro #
G315568599
UPC #
051497303686
Country of Origin
China
Dimensions
Depth
5.5 in
Length
17 in
Details
Material
Carbon Fiber
Color
Blue
Description
Firefly Marine bow lights are the top choice for pro anglers and guides. It is the first of its kind on the market and will change how you fish in the dark. 100% Carbon fiber construction with U700 ultra thin carbon fiber fabric laid with zero degree direction for incredible strength. Rear facing courtesy light to aid the angler in unhooking fish, retying lures, and getting backlash out of reels. Courtesy light is made with refracting plastic so angler does not lose night vision. Multiple colors to choose from to match your boat!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.