
Flake Series Bow Light - Yellow
Mfr # FSBL01 Y
Zoro # G015568608
product price: $59.95
/eaKey Features
Length
17 in
Material
Carbon Fiber
Depth
5.5 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSBL01 Y
Zoro #
G015568608
UPC #
051497303594
Country of Origin
China
Dimensions
Length
17 in
Depth
5.5 in
Details
Material
Carbon Fiber
Color
Yellow
Description
Firefly Marine bow lights are the top choice for pro anglers and guides. It is the first of its kind on the market and will change how you fish in the dark. 100% Carbon fiber construction with U700 ultra thin carbon fiber fabric laid with zero degree direction for incredible strength. Rear facing courtesy light to aid the angler in unhooking fish, retying lures, and getting backlash out of reels. Courtesy light is made with refracting plastic so angler does not lose night vision. Multiple colors to choose from to match your boat!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.