Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flake Series Stern Light - Yellow

  • Mfr # FSSL001 Y

  • Zoro # G515562861


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Depth
1.5 in
Color
Yellow
Material
Carbon Fiber
Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSSL001 Y
Zoro #
G515562861
UPC #
051497303730
Country of Origin
China

Dimensions

Depth
1.5 in
Length
64 in

Details

Color
Yellow
Material
Carbon Fiber

Description

Firefly Marine Stern Light retracts to 5' and it extends to 9'6 by telescoping so it can be stored in front deck or side box, Multiple colors to choose from to match your boat. This stern light will fit all 2-pin bases; also comes with a 7/8 threaded collar. The light from Firefly's special Cree LED is a indirect light; it's just like fishing under a full moon.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.