Fire Resistant Intumescent Coating, 5 gal
Mfr # F FG E84 G05
Zoro # G1894280
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM E-119, ASTM E-84
For Material Type
Masonry
Application Method
Spray, Rolled or Brushed
For Use With
Steel, OSB, Wood, Gypsum, PVC
Characteristics
Thin Film Intumescent Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F FG E84 G05
Zoro #
G1894280
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Fire Resistant Intumescent Coating
Standards
ASTM E-119, ASTM E-84
For Material Type
Masonry
Application Method
Spray, Rolled or Brushed
For Use With
Steel, OSB, Wood, Gypsum, PVC
Characteristics
Thin Film Intumescent Latex
Container Type
Pail
Features
Reduces The Rate of Combustion and Smoke, Curing Process May Take Up to 7 days, Thin Film Intumescent Latex
Coverage Area
866 sq ft per gal @ 1 mil
Fire Resistance Type
Flame/Fire Resistant
Description
Fire Resistant Coating, Application Method Brush, Roller, Spray, Container Size 5 gal, Container Type Pail, Coverage Area 866 sq ft per gal @ 1 mil, Fire Resistance Type Flame/Fire Resistant, For Material Type Masonry, Features Reduces The Rate of Combustion and Smoke, Curing Process May Take Up to 7 days, Thin Film Intumescent Latex, Standards ASTM E-119, ASTM E-84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.