Flame Retardant Coating, Fabric, 55 gal.
Mfr # F FGD G55
Zoro # G2155268
product price: $1,127.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
Key Features
Color
Clear
Standards
NFPA 701
For Material Type
Fabric
Application Method
Spray, Dipped, Rolled or Brushed
Characteristics
Non-Corrosive, Non-Flammable, Does Not Stain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F FGD G55
Zoro #
G2155268
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal
Container Size
55 gal
Details
Item
Flame Retardant Coating
Color
Clear
Standards
NFPA 701
For Material Type
Fabric
Application Method
Spray, Dipped, Rolled or Brushed
Characteristics
Non-Corrosive, Non-Flammable, Does Not Stain
For Use With
Fabric
Container Type
Drum
Features
Does Not Stain, Non-Corrosive, Non-Flammable
Fire Resistance Type
Flame/Fire Retardant
Coverage Area
528 sq ft per gal
Description
Flame Retardant Coating, Application Method Brush, Dipped, Roller, Spray, Container Size 55 gal, Container Type Drum, Coverage Area 528 sq ft per gal, Fire Resistance Type Flame/Fire Retardant, For Material Type Fabric, Color Clear, Features Does Not Stain, Non-Corrosive, Non-Flammable, Standards NFPA 701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.