Flame Retardant Coating, Wood, 5 gal.
Mfr # F FG-XL95 G05
Zoro # G1894299
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM E-84, NFPA 255, UL 723
For Material Type
Raw Wood
Size
5 gal
Application Method
Spray,Dipped, Rolled or Brushed
Characteristics
Non-Corrosive, Non-Flammable, Does Not Stain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F FG-XL95 G05
Zoro #
G1894299
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Flame Retardant Coating
Standards
ASTM E-84, NFPA 255, UL 723
For Material Type
Raw Wood
Application Method
Spray,Dipped, Rolled or Brushed
Characteristics
Non-Corrosive, Non-Flammable, Does Not Stain
For Use With
Wood
Container Type
Pail
Features
Organic Ammonium Salt Formula That When Exposed to Flames or Intense Heat Creates An Inert Gas that Blankets the Surface So There is No Oxygen Available and Flames Can Not Form, Penetrates Into The Wood Substrate and Becomes Part of The Finish
Market
Commercial, Residential
Coverage Area
125 sq ft per gal
For Location
Indoor
Fire Resistance Type
Flame/Fire Retardant
Description
Flame Retardant Coating, Application Method Brush, Dipped, Roller, Spray, Container Size 5 gal, Container Type Pail, Coverage Area 125 sq ft per gal, Fire Resistance Type Flame/Fire Retardant, For Material Type Raw Wood, Features Organic Ammonium Salt Formula That When Exposed to Flames or Intense Heat Creates An Inert Gas that Blankets the Surface So There is No Oxygen Available and Flames Can Not Form, Penetrates Into The Wood Substrate and Becomes Part of The Finish, For Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.