Zoro Homepage

Flame Retardant Spray, Fabric, 22 oz., PK6

  • Mfr # F FGD 22C6

  • Zoro # G1894341


product price: $94.69
/pk 6, $15.78/ea
Free Shipping & Returns

Key Features

Standards
NFPA 701
For Material Type
Fabric
Size
22 oz
Application Method
Spray
Characteristics
Non-Corrosive, Non-Flammable, Does Not Stain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F FGD 22C6
Zoro #
G1894341
UPC #
-
Country of Origin
United States

Dimensions

Size
22 oz
Container Size
22 oz

Details

Item
Fire Retardant Spray
Standards
NFPA 701
For Material Type
Fabric
Application Method
Spray
Characteristics
Non-Corrosive, Non-Flammable, Does Not Stain
For Use With
Fabric
Container Type
Spray Bottle
Features
Does Not Stain, Non-Corrosive, Non-Flammable
Fire Resistance Type
Flame/Fire Retardant
Coverage Area
90 sq ft

Description

Fire Retardant Spray, Application Method Spray, Container Size 22 oz, Container Type Spray Bottle, Coverage Area 90 sq ft, Fire Resistance Type Flame/Fire Retardant, For Material Type Fabric, Features Does Not Stain, Non-Corrosive, Non-Flammable, Standards NFPA 701, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.