Shop FIREKING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1-Hour Fire-Resistant safe with two shelves White
- Mfr # KF2115-1WHE
- Zoro # G923517286
product price:Â
$
1,259.99
/ea
Key Features
Outside Height
27 in
Color
White
Finish
Powder Coated
Material
Steel
Outside Depth
20-1/3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF2115-1WHE
- Zoro #
- G923517286
- UPC #
- 33983095015
- Country of Origin
- United States
Dimensions
- Outside Height
- 27 in
- Outside Depth
- 20-1/3 in
- Outside Width
- 21 in
Details
- Item
- Fire-Rated Safe
- Color
- White
- Finish
- Powder Coated
- Material
- Steel
Description
The all heavy steel construction safe carries a 1-hour fire label, comes standard with 2 shelves and has an electronic lock for basic theft security, deterring burglary and shrinkage. Independent glass plate triggered relocking device with heavy stationary vertical locking bar on hinge side to deter prying attacks on hinges, and 1.26" diameter active bolt work.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.