Shop FIREKING
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1-Hr Fire rated, Mobile Pedestal, Ltr/Lgl file Drawer Arctic White
- Mfr # 2M1822-1AW
- Zoro # G723517110
product price:Â
$
832.99
/ea
Key Features
Finish
Powder Coated
Height
25-1/4 in
Application
Where Fire-Rated Protection or Compliance is Necessary
Fire-Rating
1-hour Fire-rated
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2M1822-1AW
- Zoro #
- G723517110
- UPC #
- 33983094124
- Country of Origin
- United States
- Finish
- Powder Coated
- Item
- Fire-Rated File Cabinet
- Color
- Arctic White
- Application
- Where Fire-Rated Protection or Compliance is Necessary
- Fire-Rating
- 1-hour Fire-rated
- Material
- Steel
Dimensions
- Height
- 25-1/4 in
- Width
- 17-3/4 in
- Overall Depth
- 22-1/8 in
Description
Mobile Pedestal with a one-hour fire-rated technology, offers flexible storage accommodating letter or legal files with a utility drawer in top opening, flexible seating with heavy-duty caster wheels and cushion compatibility (cushion sold separately), a 25 1/4" height to fit under most desks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.