Shop FIREKING

12-15/16" W 2 Drawer Fire-Resistant Vertical File Cabinet, Black, Letter

  • Mfr # 2-1929-2BL

  • Zoro # G3441028


product price:  $3,102.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter
Height
29-1/2 in
Material
Gypsum, Steel
Number of Drawers
2
Overall Depth
31 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-1929-2BL
Zoro #
G3441028
UPC #
033983040862
Country of Origin
United States

Dimensions

File Size
Letter
Height
29-1/2 in
Overall Depth
31 1/4 in
Overall Height
29 1/2 in
Width
19 in
Depth
25-1/8 in
Overall Width
19 in
Inside Drawer Depth
25 1/8 in
Inside Drawer Height
11 5/8 in
Inside Drawer Width
13 in

Details

Color
Black
Material
Gypsum, Steel
Number of Drawers
2
Finish
Powder Coated
File Cabinet Type
Vertical
Lockable
Yes
Fire Resistant
Yes
Fire Resistant/Fire Retardant
Fire Rated
Item
Fire-Resistant Vertical File Cabinet
Configuration
(2) Drawers
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Product Type
Fire-Resistant Vertical File Cabinet
Number of Locking Drawers
2
Includes File Supports
Yes
Locking Mechanism
Key
Storage Cabinet Closure
Sliding
Material Gauge
14 ga
Form Factor
Letter
Lockable Drawer Location
All
Locking
Integrated
Kit Product Type
Fire-Resistant Vertical File Cabinet
Pull Shape
Handle
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 2-Hour Fire-Rated
Fire Rated
Yes
Number of Keys
2
For Use With
File Storage
Lock Included
Integrated
Assembly
No
Fire-Rating
UL 2-Hour Class 350 Fire and impact rating
Application
Where Fire-Rated Protection or Compliance is Necessary

Description

Fire-Resistant Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 31 1/4 in, Overall Height 29 1/2 in, Overall Width 19 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 13 in, Inside Drawer Depth 25 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.