Shop FIREKING

12-15/16" W 2 Drawer Fire-Resistant Vertical File Cabinet, Parchment, Letter

  • Mfr # 2-1929-2PA

  • Zoro # G3440991


product price:  $3,102.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter
Height
29-1/2 in
Material
Gypsum, Steel
Number of Drawers
2
Overall Depth
31 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-1929-2PA
Zoro #
G3440991
UPC #
033983040862
Country of Origin
United States

Dimensions

File Size
Letter
Height
29-1/2 in
Overall Depth
31 1/4 in
Overall Height
29 1/2 in
Width
19 in
Depth
25-1/8 in
Overall Width
19 in
Inside Drawer Width
13 in
Inside Drawer Height
11 5/8 in
Inside Drawer Depth
25 1/8 in

Details

Color
Parchment
Material
Gypsum, Steel
Number of Drawers
2
Finish
Powder Coated
File Cabinet Type
Vertical
Lockable
Yes
Fire Resistant
Yes
Fire Resistant/Fire Retardant
Fire Rated
Item
Fire-Resistant Vertical File Cabinet
Configuration
(2) Drawers
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Product Type
Fire-Resistant Vertical File Cabinet
Storage Cabinet Closure
Sliding
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 2-Hour Fire-Rated
Locking
Integrated
Number of Locking Drawers
2
Includes File Supports
Yes
Kit Product Type
Fire-Resistant Vertical File Cabinet
Material Gauge
14 ga
Locking Mechanism
Key
Pull Shape
Handle
Lockable Drawer Location
All
Form Factor
Letter
For Use With
File Storage
Assembly
No
Number of Keys
2
Fire Rated
Yes
Lock Included
Integrated
Fire-Rating
UL 2-Hour Class 350 Fire and impact rating
Application
Where Fire-Rated Protection or Compliance is Necessary

Description

Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 31 1/4 in, Overall Height 29 1/2 in, Overall Width 19 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 13 in, Inside Drawer Depth 25 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.