12-15/16" W 4 Drawer Fire-Resistant Vertical File Cabinet, Parchment, Letter

  • Mfr # 4-1956-2PA

  • Zoro # G3441046


product price:  $4,906.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter
Height
56-3/16 in
Material
Gypsum, Steel
Number of Drawers
4
Overall Depth
31 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-1956-2PA
Zoro #
G3441046
UPC #
033983040862
Country of Origin
United States

Dimensions

File Size
Letter
Height
56-3/16 in
Overall Depth
31 1/4 in
Width
19 in
Depth
25-1/8 in
Inside Drawer Height
11-5/8 in
Inside Drawer Depth
25-1/8 in
Inside Drawer Width
13 in

Details

Color
Parchment
Material
Gypsum, Steel
Number of Drawers
4
Finish
Powder Coated
File Cabinet Type
Vertical
Lockable
Yes
Item
Fire-Rated File Cabinet
Fire Resistant/Fire Retardant
Fire Rated
Configuration
(4) Drawers
Standards
UL 2-Hour Class 350 fire and impact rating. Electronic Media Protection 30 minute verification label
For Use With
File Storage
Locking Mechanism
A high-security Medeco lock is standard
Fire Resistance Rating
UL 2-Hour Class 350 fire and impact rating. Electronic Media Protection 30 minute verification label
Number of Locking Drawers
4
Material Gauge
14 gauge
Lock Included
Integrated
Number of Keys
2
Fire Rated
Yes
Assembly
No
Fire-Rating
UL 2-Hour Class 350 Fire and impact rating
Application
Where Fire-Rated Protection or Compliance is Necessary

Description

Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 31 1/4 in, Overall Height 56 1/4 in, Overall Width 19 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 13 in, Inside Drawer Depth 25 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.