12-3/16" W 2 Drawer Fire-Resistant Vertical File Cabinet, Black, Letter

  • Mfr # 2-1831-CBL

  • Zoro # G2264370


product price:  $2,263.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

File Size
Letter
Height
10-3/8"
Material
Gypsum, Steel
Number of Drawers
2
Overall Depth
31 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-1831-CBL
Zoro #
G2264370
UPC #
033983036025
Country of Origin
United States

Dimensions

File Size
Letter
Height
10-3/8"
Overall Depth
31 5/8 in
Overall Height
27 3/4 in
Width
12-3/16"
Depth
26"
Overall Width
17 3/4 in
Inside Drawer Width
12 1/4 in
Inside Drawer Height
10 3/8 in
Inside Drawer Depth
26 in

Details

Color
Black
Material
Gypsum, Steel
Number of Drawers
2
Type
Fireproof Files
Finish
Powder Coated
File Cabinet Type
Vertical
Lockable
Yes
Fire Resistant
Yes
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Item
Fire-Resistant Vertical File Cabinet
Fire Resistant/Fire Retardant
Fire Resistant
Green Certification or Other Recognition
UL
For Use With
File Storage
Configuration
(2) Drawers
Assembly
No
Features
Insulated, Fire Proof, Key Lock, Scratch Resistant
Product Type
Fire-Resistant Vertical File Cabinet
Pull Shape
Handle
Material Gauge
14 ga
Locking Mechanism
Key
Kit Product Type
Fire-Resistant Vertical File Cabinet
Number of Locking Drawers
2
Storage Cabinet Closure
Sliding
Form Factor
Letter
Locking
Integrated
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour
Lockable Drawer Location
All
Drawer Type
File

Description

Fire-Resistant Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 31 5/8 in, Overall Height 27 3/4 in, Overall Width 17 3/4 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 12 1/4 in, Inside Drawer Depth 26 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.