Shop FIREKING

12-3/16" W 4 Drawer Fire-Resistant Vertical File Cabinet, Black, Letter

  • Mfr # 4-1831-CBL

  • Zoro # G2264398


product price:  $3,751.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
File Size
Letter
Height
10-3/8 in
Material
Gypsum, Steel
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-1831-CBL
Zoro #
G2264398
UPC #
033983005540
Country of Origin
United States

Dimensions

File Size
Letter
Height
10-3/8 in
Overall Depth
31 5/8 in
Overall Height
52 3/4 in
Width
12-3/16 in
Depth
26 in
Overall Width
17 3/4 in
Inside Drawer Height
10 3/8 in
Inside Drawer Depth
26 in
Inside Drawer Width
12 1/4 in

Details

Color
Black
Material
Gypsum, Steel
Number of Drawers
4
Finish
Powder Coated
File Cabinet Type
Vertical
Lockable
Yes
Fire Resistant
Yes
Fire Resistant/Fire Retardant
Fire Rated
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Item
Fire-Resistant Vertical File Cabinet
Configuration
(4) Drawers
Product Type
Fire-Resistant Vertical File Cabinet
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour
Locking Mechanism
Key
Form Factor
Letter
Locking
Integrated
Kit Product Type
Fire-Resistant Vertical File Cabinet
Pull Shape
Handle
Storage Cabinet Closure
Sliding
Number of Locking Drawers
4
Lockable Drawer Location
All
Material Gauge
14 ga
For Use With
File Storage
Assembly
No
Number of Keys
2
Fire Rated
Yes
Lock Included
Integrated

Description

Fire-Resistant Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 31 5/8 in, Overall Height 52 3/4 in, Overall Width 17 3/4 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 12 1/4 in, Inside Drawer Depth 26 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.