12-3/16" W 4 Drawer Fire-Resistant Vertical File Cabinet, Parchment

  • Mfr # 4R1822-CPA

  • Zoro # G7479543


product price:  $2,168.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Color
Parchment
File Size
Letter and Legal Size Hanging Folders
Height
10-3/8 in
Material
Gypsum, Steel
Number of Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4R1822-CPA
Zoro #
G7479543
UPC #
033983034588
Country of Origin
United States

Dimensions

File Size
Letter and Legal Size Hanging Folders
Height
10-3/8 in
Width
12-3/16 in
Depth
15-1/8 in
Inside Drawer Width
12-1/4 in
Inside Drawer Height
10-3/8 in
Inside Drawer Depth
15-1/8 in

Details

Color
Parchment
Material
Gypsum, Steel
Number of Drawers
4
Finish
Powder Coated Steel
File Cabinet Type
Vertical
Lockable
Yes
Item
Fire-Rated Vertical File Cabinet
Standards
UL 1-Hour Class 350 fire and impact rating. Electronic Media Protection 30 minute verification label
Fire Resistant/Fire Retardant
Fire Rated
Configuration
(4) Drawers
Number of Locking Drawers
4
Locking Mechanism
4-pin key lock
Fire Resistance Rating
UL 1-Hour Class 350 fire and impact rating. Electronic Media Protection 30 minute verification label
Series
Turtle Series
Fire Rated
Yes
For Use With
File Storage
Assembly
No
Lock Included
Integrated
Number of Keys
2
Material Gauge
14 gauge

Description

Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 22 1/8 in, Overall Height 52 3/4 in, Overall Width 17 3/4 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.