15-1/4" W 2 Drawer Fire-Resistant Vertical File Cabinet, Black, Legal
Mfr # 2-2125-CBL
Zoro # G2264276
product price:Â $2,654.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
File Size
Legal
Height
10-3/8"
Material
Gypsum, Steel
Number of Drawers
2
Overall Depth
25 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2-2125-CBL
Zoro #
G2264276
UPC #
033983002068
Country of Origin
United States
Dimensions
File Size
Legal
Height
10-3/8"
Overall Depth
25 1/8 in
Overall Height
27 3/4 in
Width
15-1/4"
Depth
19-3/4"
Overall Width
20 7/8 in
Inside Drawer Depth
19 3/4 in
Inside Drawer Width
15 1/4 in
Inside Drawer Height
10 3/8 in
Description
Fire-Resistant Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 25 1/8 in, Overall Height 27 3/4 in, Overall Width 20 7/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 15 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.