15-1/4" W 3 Drawer Fire-Resistant Vertical File Cabinet with Safe, Parchment, Legal

  • Mfr # 3-2131-CPA SF

  • Zoro # G2264075


product price:  $4,890.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Parchment
File Size
Legal
Height
10-3/8"
Material
Gypsum, Steel
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2131-CPA SF
Zoro #
G2264075
UPC #
033983035783
Country of Origin
United States

Dimensions

File Size
Legal
Height
10-3/8"
Overall Depth
31 5/8 in
Overall Height
40 1/4 in
Width
15-1/4"
Depth
26"
Overall Width
20 7/8 in
Inside Drawer Depth
26 in
Inside Drawer Height
10 3/8 in
Inside Drawer Width
15 1/4 in

Details

Color
Parchment
Material
Gypsum, Steel
Number of Drawers
3
Type
Fireproof Files
Finish
Powder Coated
File Cabinet Type
Vertical
Lockable
Yes
Fire Resistant
Yes
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Item
Fire-Resistant Vertical File Cabinet with Safe
Fire Resistant/Fire Retardant
Fire Resistant
Configuration
(3) Drawers
Product Type
Fire-Resistant Vertical File Cabinet with Safe
Pull Shape
Handle
Locking
Integrated
Lockable Drawer Location
All
Form Factor
Legal
Storage Cabinet Closure
Sliding
Number of Locking Drawers
3
Locking Mechanism
Combination Lock; Key
Kit Product Type
Fire-Resistant Vertical File Cabinet with Safe
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour

Description

Fire-Resistant Vertical File Cabinet with Safe, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Locking Integrated, Material Gypsum, Steel, Number of Drawers 3, Overall Depth 31 5/8 in, Overall Height 40 1/4 in, Overall Width 20 7/8 in, Product Type Fire-Resistant Vertical File Cabinet with Safe, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 15 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.