15-1/4" W 4 Drawer Fire-Resistant Vertical File Cabinet, Black, Legal

  • Mfr # 4-2157-2BL

  • Zoro # G3440985


product price:  $5,067.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
Legal
Height
57 in
Material
Gypsum, Steel
Number of Drawers
4
Overall Depth
32 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-2157-2BL
Zoro #
G3440985
UPC #
-
Country of Origin
United States

Dimensions

File Size
Legal
Height
57 in
Overall Depth
32 1/8 in
Width
21-5/16 in
Depth
26 in
Inside Drawer Height
11-7/8 in
Inside Drawer Width
15-1/4 in
Inside Drawer Depth
26 in

Details

Color
Black
Material
Gypsum, Steel
Number of Drawers
4
Finish
Powder Coated
File Cabinet Type
Vertical
Lockable
Yes
Item
Fire-Rated File Cabinet
Fire Resistant/Fire Retardant
Fire Rated
Standards
UL 2-Hour Class 350 fire and impact rating. Electronic Media Protection 30 minute verification label
Configuration
(4) Drawers
For Use With
File Storage
Number of Locking Drawers
4
Fire Resistance Rating
UL 2-Hour Class 350 fire and impact rating. Electronic Media Protection 30 minute verification label
Locking Mechanism
A high-security Medeco lock is standard
Material Gauge
14 gauge
Assembly
No
Number of Keys
2
Fire Rated
Yes
Lock Included
Integrated
Fire-Rating
UL 2-Hour Class 350 Fire and impact rating
Application
Where Fire-Rated Protection or Compliance is Necessary

Description

Fire-Resistant Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 32 1/8 in, Overall Height 57 in, Overall Width 21 3/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 15 1/4 in, Inside Drawer Depth 26 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.