15-1/4" W 4 Drawer Fire-Resistant Vertical File Cabinet, Parchment, Legal

  • Mfr # 4-2131-CPA

  • Zoro # G2264425


product price: $4,124.99
/ea
Additional $530.00 delivery surcharge applies per item.
See details

Key Features

File Size
Legal
Height
10-3/8"
Material
Gypsum, Steel
Number of Drawers
4
Overall Depth
31 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2131-CPA
Zoro #
G2264425
UPC #
033983005830
Country of Origin
United States

Dimensions

File Size
Legal
Height
10-3/8"
Overall Depth
31 5/8 in
Overall Height
52 3/4 in
Width
15-1/4"
Depth
26"
Overall Width
20 7/8 in
Inside Drawer Depth
26 in
Inside Drawer Height
10 3/8 in
Inside Drawer Width
15 1/4 in

Details

Color
Parchment
Material
Gypsum, Steel
Number of Drawers
4
Type
Fireproof Files
Finish
Powder Coated
File Cabinet Type
Vertical
Lockable
Yes
Fire Resistant
Yes
Item
Fire-Resistant Vertical File Cabinet
Fire Resistant/Fire Retardant
Fire Resistant
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Configuration
(4) Drawers
Product Type
Fire-Resistant Vertical File Cabinet
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour
Storage Cabinet Closure
Sliding
Number of Locking Drawers
4
Locking
Integrated
Form Factor
Legal
Locking Mechanism
Key
Material Gauge
14 ga
Kit Product Type
Fire-Resistant Vertical File Cabinet
Lockable Drawer Location
All
Pull Shape
Handle

Description

Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 31 5/8 in, Overall Height 52 3/4 in, Overall Width 20 7/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.