Zoro Homepage

15-1/4" W 4 Drawer Fire-Resistant Vertical File Cabinet, Black, Legal

  • Mfr # 4-2131-CBL

  • Zoro # G2264389


product price: $4,124.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.

Key Features

File Size
Legal
Height
10-3/8"
Material
Gypsum, Steel
Number of Drawers
4
Overall Depth
31 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2131-CBL
Zoro #
G2264389
UPC #
033983005748
Country of Origin
United States

Dimensions

File Size
Legal
Height
10-3/8"
Overall Depth
31 5/8 in
Overall Height
52 3/4 in
Width
15-1/4"
Depth
26"
Overall Width
20 7/8 in
Inside Drawer Depth
26 in
Inside Drawer Width
15 1/4 in
Inside Drawer Height
10 3/8 in

Description

Fire-Resistant Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 31 5/8 in, Overall Height 52 3/4 in, Overall Width 20 7/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 15 1/4 in, Inside Drawer Depth 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.